Demo Screwdriver, Slotted, 1/4x4, Hx wth Hx

WERA| Zoro #: G2041602| Mfr #: 05018264001

$9.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tip Style: Keystone Slotted
Tip Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041602 Mfr #: 05018264001
Handle Material: MulticomponentTip Style: Keystone Slotted
Tip Size: 1/4"Item: Demolition Screwdriver
Shank Material: steelTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Shape: Hex with Hex Bolster
Overall Length: 8-1/8"Features: Metal Strike Cap, Shaft Runs Complete Length Of Handle
Handle Design: Ergonomic with AntirollShank Length: 4"
Finish: Chrome with Black Oxide TipCountry of Origin (subject to change): Czech Republic

Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-1/8 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Reviews