Wera
Demolition Screwdriver 1/4 in Hex with Hex Bolster
Mfr # 05018266001
Zoro # G0794035
Sold in multiples of 10 for $120.50
$120.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 5 in
Explore More Products
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster 05018270001
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster 05018262001
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster 05018260001
- WERA Insulated Phillips Screwdriver #0 Round 05006150001
- WERA Precision Screwdriver 1.5mm Round 05118066001
- WERA Insulated Slotted Screwdriver 3/8 in Round 05006140001
- WERA Screwdriver T25 Round 05031305001
- WERA Screwdriver T7 Round 05031502001
- WERA Precision Screwdriver 0.8mm Round 05117990001
- VESSEL BALL GRIP Screwdriver No.220 +1x150 220P1150
- TENG TOOLS SCREWDRIVER.1000V.FLAT MDV826N
- Wera Screwdrivers