Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Demo Screwdriver, Slotted, 3/16" x 3-1/2, Hex

WERA | Zoro #: G0939486 | Mfr #: 05018262001

$ 7.03 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Finish: Chrome with Black Oxide Tip
  • Handle Design: Ergonomic with Antiroll
  • Handle Material: Multicomponent
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Wera #05018262001 Specifications

Zoro #: G0939486 Mfr #: 05018262001
Finish: Chrome with Black Oxide Tip Handle Design: Ergonomic with Antiroll
Handle Material: Multicomponent Features: Metal Strike Cap, Shaft Runs Complete Length Of Handle
Tip Style: Keystone Slotted Item: Demolition Screwdriver
Tip Style Group: Slotted Overall Length: 7-3/8"
Shank Shape: Hex with Hex Bolster Shank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering) Tip Size: 3/16"
Shank Length: 3-1/2" Country of Origin (subject to change): Czechia

Description

Also available are combination-tip screwdrivers designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws. Feature cushion-grip handle for maximum comfort and torque. Here is some additional information about Wera Demolition Screwdriver. Overall Length: 7-3/8", Shank Shape: Hex with Hex Bolster.

Reviews