JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Demo Screwdriver, Slotted, 3/8x7, Hx wth Hx

WERA| Zoro #: G1787414| Mfr #: 05018270001

$19.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1787414 Mfr #: 05018270001
Features: Metal Strike Cap, Shaft Runs Complete Length Of HandleShank Material: Steel
Item: Demolition ScrewdriverHandle Material: Multicomponent
Finish: Chrome with Black Oxide TipHandle Design: Ergonomic with Antiroll
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Shape: Hex with Hex Bolster
Overall Length: 11-3/16"Tip Style Group: Slotted
Tip Style: Keystone SlottedTip Size: 3/8"
Shank Length: 7"Country of Origin (subject to change): Czech Republic

Product Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In., Shank Length 7 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 11-3/16 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Product Reviews

Save 15%. Sign up for Z-mail.