20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Demo Screwdriver, Slotted, 9/64x3-1/8, Hex

WERA| Zoro #: G1545092| Mfr #: 05018260001

$6.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545092 Mfr #: 05018260001
Finish: Chrome with Black Oxide TipHandle Material: Multicomponent
Shank Shape: Hex with Hex BolsterFeatures: Metal Strike Cap, Shaft Runs Complete Length Of Handle
Item: Demolition ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollShank Material: Steel
Tip Style Group: SlottedTip Style: Keystone Slotted
Tip Size: 9/64"Shank Length: 3-1/8"
Overall Length: 6-3/8"Country of Origin (subject to change): Czech Republic

Product Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 9/64 In., Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 6-3/8 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Product Reviews

Save 15%. Sign up for Z-mail.