Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ESD Multi-Bit Screwdriver, Handle Only
  • Zoro #: G0277374
  • Mfr #: 05051273001
$18.47
  • Bit Retainer Type: Quick Change
  • Handle Material: Plastic
  • Bit Style: External Hexagon
See full product details
Orders over $50 ship free.

Wera #05051273001 Specifications

  • Zoro #: G0277374
  • Mfr #: 05051273001
Bit Retainer Type: Quick Change Handle Material: Plastic
Bit Style: External Hexagon Shank Material: Stainless Steel
Driver Type: Handle Only Finish: matte
Screwdriver and Nut Driver Grouping: Screwdrivers Overall Length: 90mm
Handle Design: Ergonomic Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: Solid ESD Safe: Yes
Primary Application: Electronics Nonsparking: No
Number of Pieces: 1 Item: ESD Multi-Bit Screwdriver
Features: Rapidaptor, Quick-release Chuck, Hard Gripping Zones For High Working Speeds Drive Size: 1/4"
Insulated: No Ratcheting: No
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Here are some important details for Wera ESD Multi-Bit Screwdriver. Drive Size: 1/4".

Reviews of Wera #05051273001