Wera
External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1
Mfr # 05051464001
Zoro # G0301515
$20.79
16% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 119 mm
- Bit Style External Hexagon
- Measurement Type SAE
- Material Plastic
Explore More Products
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in 05051041001
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 05003473001
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 05073661002
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc 05032060001
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 05051461001
- WERA Mixed Bit 3 3/4 in, , Num. of pieces:20 05073671001
- WERA External Hexagon Bit 9-1/10", Drive Size: 1/4" , Num. of pieces:1 05051005001
- WERA Phillips Bit 5 1/2 in, Drive Size: 5-1/2" 05032020001
- WERA Kompakt Turbo Screwdriver Assorted Bit WER05057483001
- EAZYPOWER Screwdriver, 6 In 1, Red, PK12 88872
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in 151PK/WH-B
- Wera Multi-Bit Screwdrivers