Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

ESD Precision Driver Set, Combo, 11 pcs.

  • Zoro #: G0091939
  • Mfr #: 05073670001

$72.56

Details
  • Features: Anti-roll, Quick Release Chuck, Bits For Manual As Well As Power Tool Applications
  • Handle Material: Multicomponent
  • Bit Style: Phillips, TORX® BO, Slotted, Halfmoon, Hexagon, HIOS
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05073670001 Specifications

  • Zoro #: G0091939
  • Mfr #: 05073670001
Features: Anti-roll, Quick Release Chuck, Bits For Manual As Well As Power Tool Applications Handle Material: Multicomponent
Bit Style: Phillips, TORX® BO, Slotted, Halfmoon, Hexagon, HIOS Includes: Slotted 1.5 x 44mm, 2.0 x 44mm, 3.0 x 44mm, Phillips #0 x 44mm, #1 x 44mm, TORX(R) T5 x 44mm, T6 x 44mm, Hex 1.5 x 44mm, 2.0 x 44mm, Handle, Pouch
Shank Material: steel Tip Style Group: Hex, Phillips, Slotted, Torx(R)
Standards: EN 61340-5-1 Overall Length: 5-11/20"
Item: ESD Precision Screwdriver Set Handle Design: Ergonomic with Antiroll and Rotating Cap
Number of Pieces: 11 Finish: Chrome
Shank Shape: Round Primary Application: Smartphones, Cell Phones, Cameras, Electrical, Dental
Tether Capable: Standard Tool (Accessory Needed for Tethering) Drive Size: 4mm
Country of Origin (subject to change): Czechia

Description

Screwdriver Sets, Precision Screwdriver Set, Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R), Tip Style Group Precision, Tip Size 1.5mm, 2.0mm, 3.0mm, #0, #1, T5, T6, Handle Material Multicomponent, Overall Length 3-53/64 In., Includes Slotted 1.5 x 44mm, 2.0 x 44mm, 3.0 x 44mm, Phillips #0 x 44mm, #1 x 44mm, TORX(R) T5 x 44mm, T6 x 44mm, Hex 1.5 x 44mm, 2.0 x 44mm, Handle, Pouch, Standard Tool (Accessory Needed for Tethering), ESD Safe Yes, Insulated No, Nonsparking No

Reviews of Wera #05073670001