LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

ESD Screwdriver, Phillips, #00 x 2-3/8 in.

WERA| Zoro #: G0910497| Mfr #: 05030110001

$6.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910497 Mfr #: 05030110001
Handle Material: MulticomponentStandards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style:
Shank Material: Alloy steelHandle Design: Ergonomic with Antiroll
Shank Shape: RoundFeatures: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Item: ESD Precision ScrewdriverShank Length: 2-3/8"
Overall Length: 6-1/4"Tip Size: #00
Finish: Chrome with Black TipCountry of Origin (subject to change): Czech Republic

Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #00, Shank Length 2-3/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 6-1/4 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Reviews