ESD Screwdriver, Phillips, #1 x 3-1/8 in.

WERA| Zoro #: G2203302| Mfr #: 05030112001

$6.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tip Style:
Tip Size: #1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203302 Mfr #: 05030112001
Handle Material: MulticomponentTip Style:
Tip Size: #1Item: ESD Precision Screwdriver
Shank Material: Alloy steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Shape: RoundOverall Length: 7"
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)Features: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Handle Design: Ergonomic with AntirollShank Length: 3-1/8"
Finish: Chrome with Black TipCountry of Origin (subject to change): Czech Republic

Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 3-1/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 7 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Reviews