KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Screwdriver Set, Slotted/Phillips, 6Pc

WERA| Zoro #: G2157854| Mfr #: 05030170001

$37.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 6
Item: ESD Screwdriver Set
Includes: Keystone Slotted 3/64" x 1-1/8", 1/16" x 1-1/8", 5/64" x 2-3/8", 3/32" x 3", Phillips #0 x 2-3/8", #1 x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157854 Mfr #: 05030170001
Number of Pieces: 6Item: ESD Screwdriver Set
Includes: Keystone Slotted 3/64" x 1-1/8", 1/16" x 1-1/8", 5/64" x 2-3/8", 3/32" x 3", Phillips #0 x 2-3/8", #1 x 3"Handle Design: Ergonomic with Rotating Cap
Finish: ChromeShank Material: steel
Handle Material: MulticomponentShank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Czechia

Description

Screwdriver Sets, ESD Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 1/16 In., 3/64 In., 5/64 In., #0, #3, Handle Material Multicomponent, 1-1/8 In. to 3 In., Includes Keystone Slotted 3/64 In. x 1-1/8 In., 1/16 In. x 1-1/8 In., 5/64 In. x 2-3/8 In., 3/32 In. x 3 In., Phillips #0 x 2-3/8 In., #1 x 3 In., Standard Tool (Accessory Needed for Tethering), ESD Safe Yes, Uninsulated, Nonsparking No

Reviews