ESD Screwdriver, Slotted, 1.2mm x 1-9/16"

WERA| Zoro #: G0274197| Mfr #: 05030100001

$4.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: Multicomponent
Tip Style:
Tip Size: 1.2mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0274197 Mfr #: 05030100001
Handle Material: MulticomponentTip Style:
Tip Size: 1.2mmItem: ESD Precision Screwdriver
Shank Material: Alloy steelTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Shape: Round
Overall Length: 5-3/8"Features: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Handle Design: Ergonomic with AntirollShank Length: 1-9/16"
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)Finish: Chrome with Black Tip
Country of Origin (subject to change): Czech Republic

Product Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Slotted, Tip Size 1.2mm, Shank Length 1-9/16 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 5-3/8 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Product Reviews