Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

ESD Screwdriver, Slotted, 1.5mm x 1-9/16in

WERA| Zoro #: G1583172| Mfr #: 05030101001

$4.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome with Black Tip
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)
Shank Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583172 Mfr #: 05030101001
Finish: Chrome with Black TipStandards: ESD-safe screwdriver (DIN EN 61340-5-1)
Shank Material: Alloy steelFeatures: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Shank Shape: RoundItem: ESD Precision Screwdriver
Tip Style Group: SlottedShank Length: 1-9/16"
Handle Material: MulticomponentOverall Length: 5-3/8"
Tip Style: Tip Size: 1.5mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Country of Origin (subject to change): Czech Republic

Description

Screwdrivers, ESD Precision Screwdriver, Tip Style Group Slotted, Screwdriver Tip Style Slotted, Tip Size 1.5mm, Handle Material Multicomponent, Shank Length 1-9/16 In., Overall Length 5-3/8 In., Standard Tool (Accessory Needed for Tethering), ESD Safe Yes, Insulated No, No, Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Alloy Steel, Chrome with Black Tip Finish

Reviews