ESD Screwdriver, Slotted, 1.8mm x 2-3/8in.

WERA| Zoro #: G1444414| Mfr #: 05030102001

$4.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tip Style:
Tip Size: 1.8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444414 Mfr #: 05030102001
Handle Material: MulticomponentTip Style:
Tip Size: 1.8mmItem: ESD Precision Screwdriver
Shank Material: Alloy steelTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Shape: Round
Overall Length: 6-1/4"Features: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Handle Design: Ergonomic with AntirollShank Length: 2-3/8"
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)Finish: Chrome with Black Tip
Country of Origin (subject to change): Czech Republic

Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Slotted, Tip Size 1.8mm, Shank Length 2-3/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 6-1/4 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Reviews