ESD Screwdriver, Slotted, 3.0mm x 3-1/8in.

WERA| Zoro #: G0993045| Mfr #: 05030105001

$4.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993045 Mfr #: 05030105001
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Shank Material: Alloy steel
Handle Design: Ergonomic with AntirollShank Shape: Round
Features: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated DamageItem: ESD Precision Screwdriver
Handle Material: MulticomponentShank Length: 3-1/8"
Tip Style Group: SlottedOverall Length: 7"
Tip Size: 3.0mmFinish: Chrome with Black Tip
Country of Origin (subject to change): Czech Republic

Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Slotted, Tip Size 3.0mm, Shank Length 3-1/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 7 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Reviews