Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

ESD Screwdriver, Torx(R), T5 x 1-9/16 in.

WERA| Zoro #: G0444552| Mfr #: 05030121001

$6.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Antiroll
Features: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Finish: Chrome with Black Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444552 Mfr #: 05030121001
Handle Design: Ergonomic with AntirollFeatures: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Finish: Chrome with Black TipTip Size: T5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5-3/8"
Shank Material: Alloy steelShank Shape: Round
Tip Style: Standards: ESD-safe screwdriver (DIN EN 61340-5-1)
Handle Material: MulticomponentShank Length: 1-9/16"
Item: ESD Precision ScrewdriverCountry of Origin (subject to change): Czech Republic

Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T5, Shank Length 1-9/16 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 5-3/8 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Reviews