ESD Screwdriver, Torx(R), TR30 x 4-9/16in.

WERA| Zoro #: G1924894| Mfr #: 05030130001

$7.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924894 Mfr #: 05030130001
Handle Material: MulticomponentStandards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style:
Shank Material: Alloy steelHandle Design: Ergonomic with Antiroll
Shank Shape: RoundFeatures: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Item: ESD Precision ScrewdriverShank Length: 4-9/16"
Overall Length: 8-3/8"Tip Size: TR30
Finish: Chrome with Black TipCountry of Origin (subject to change): Czech Republic

Description

ESD Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Tamper Resistant Torx(R), Tip Size TR30, Shank Length 4-9/16 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 8-3/8 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Reviews