ESD Screwdriver, Torx(R), TR8 x 2-3/8"

WERA| Zoro #: G1912495| Mfr #: 05030124002

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: Multicomponent
Standards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1912495 Mfr #: 05030124002
Handle Material: MulticomponentStandards: ESD-safe screwdriver (DIN EN 61340-5-1)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style:
Shank Material: Alloy steelHandle Design: Ergonomic with Antiroll
Shank Shape: RoundFeatures: Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
Item: ESD Precision ScrewdriverShank Length: 2-3/8"
Overall Length: 6-1/4"Tip Size: TR8
Finish: Chrome with Black TipCountry of Origin (subject to change): Czech Republic

Product Description

ESD Screwdriver, Handle Material Multicomponent, Tip Style Group Torx(r)/Star, Tip Style Tamper Resistant Torx(r), Tip Size TR8, Shank Length 2-3/8 In., Standard Tool(Accessory Needed for Tethering), Handle Design Ergonomic w/Antiroll, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Shank, Black Oxide Tip Finish, Overall Length 6-1/4 In., Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage

Product Reviews