General Hand Tool Kit, No. of Pcs. 25

WERA| Zoro #: G1732561| Mfr #: 05071118004

$231.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732561 Mfr #: 05071118004
Includes: Screwdrivers: Slotted 1/8" x 3-1/8", 1/4" x 6", Phillips #1 x 3-1/8", #2 x 4", Pozidrive PZ1 x 3-1/8"; Hex Keys 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 3/8"; Insert Bits: Phillips #2 x 1", Pozidrive PZ1 x 1", (2) PZ2 x 1"; Torx T10 x 1", T15 x 1", T20 x 1", T25 x 1", T30 x 1"; Bit Adapter and HolderItem: General Hand Tool Kit
Number of Pieces: 25Tool Storage Included: Yes
Tool Storage Type Included: CaseSub-Category: Contractor
Country of Origin (subject to change): Czech Republic

Product Description

General Hand Tool Kit, Sub-Category Contractor, Tool Storage Included Yes, Number of Pieces 25, Tool Storage Type Included Case, Includes Screwdrivers: Slotted 1/8 In. x 3-1/8 In., 1/4 In. x 6 In., Phillips #1 x 3-1/8 In., #2 x 4 In., Pozidrive PZ1 x 3-1/8 In.; Hex Keys 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 3/8 In.; Insert Bits: Phillips #2 x 1 In., Pozidrive PZ1 x 1 In., (2) PZ2 x 1 In.; Torx T10 x 1 In., T15 x 1 In., T20 x 1 In., T25 x 1 In., T30 x 1 In.; Bit Adapter and Holder

Product Reviews

Save 15%. Sign up for Z-mail.