Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 1/4" Dr., 5-35/64" L

  • Zoro #: G0092097
  • Mfr #: 05004003001

$48.28

  • Overall Length: 5-1/2"
  • Drive Size: 1/4"
  • Reversing: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Wera #05004003001 Specifications

  • Zoro #: G0092097
  • Mfr #: 05004003001
Overall Length: 5-1/2" Drive Size: 1/4"
Reversing: Yes Min. Arc Swing: 9.5 Degrees
Number of Geared Teeth: 38 Insulated / Uninsulated: Uninsulated
Finish: Satin Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand Ratchet Head Style: Pear
Material: Steel Head Movement: Fixed
Nonsparking: No Features: Double Cog Gear System
For Use With: 1/4" Sockets Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Keep a tight grip on your nuts and bolts with this hand ratchet from Wera. This reversing, alloy steel hand ratchet has a Satin finish with a 1/4\ drive and is 5-35/64\" in length. It has a fixed

Reviews of Wera #05004003001