KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Ratchet, 1/4 in. Dr, 3-17/32 in. L

WERA| Zoro #: G1718902| Mfr #: 05073230001

$41.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Overall Length: 3-17/32"
Min. Arc Swing: 6.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718902 Mfr #: 05073230001
Reversing: YesOverall Length: 3-17/32"
Min. Arc Swing: 6.00Head Movement: Fixed
Finish: SatinNumber of Geared Teeth: 60
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Hand Ratchet
Material: Alloy steelHead Style: Pear
Drive Size: 1/4"Country of Origin (subject to change): Czechia

Description

Hand Ratchet, Drive Size 1/4 In., Fixed Head Movement, Yes, Head Style Pear, Overall Length 3-17/32 In., Finish Satin, Number of Geared Teeth 60, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 6.00, Material Alloy Steel

Reviews