Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hand Ratchet, 3/8" Dr., 8-3/4" L

  • Zoro #: G0092060
  • Mfr #: 05004033001

$56.37

Details
  • Material: Steel
  • Features: Double Cog Gear System
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05004033001 Specifications

  • Zoro #: G0092060
  • Mfr #: 05004033001
Material: Steel Features: Double Cog Gear System
Tether Capable: Standard Tool (Accessory Needed for Tethering) Drive Size: 3/8"
For Use With: 3/8" Sockets Finish: Satin
Min. Arc Swing: 9.5 Degrees Overall Length: 8-3/4"
Head Movement: Fixed Reversing: Yes
Insulated / Uninsulated: Uninsulated Nonsparking: No
Number of Geared Teeth: 38 Head Style: Pear
Item: Hand Ratchet Country of Origin (subject to change): Czechia

Description

Hand ratchets are generally hexagonal, or also referred to as "6-point" in lay terms. Wera Hand Ratchet include characteristics like: Drive Size: 3/8", Overall Length: 8-3/4".

Reviews of Wera #05004033001