Hand Ratchet, 3/8 in. Dr, 7-1/2 in. L

WERA| Zoro #: G2308914| Mfr #: 05003550001

$70.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308914 Mfr #: 05003550001
Finish: SatinReversing: Yes
Item: Hand RatchetTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: 5-Position Flex Head, Speed Sleeve, Metal Case with Foam Insert, Flexible Up to 180 DegreesOverall Length: 7-1/2"
Head Style: RoundDrive Size: 3/8"
Material: Plastic over SteelHead Movement: Flexible
Min. Arc Swing: 5.00Number of Geared Teeth: 72
Country of Origin (subject to change): Czech Republic

Product Description

Loosen up! Your nuts and bolts that is, with this hand ratchet from Wera. This reversing, plastic over steel hand ratchet has a Satin finish with a 3/8" drive and is 7-1/2" in length. It has a flexible, round-shaped head. Features of this hand ratchet include: 5-position flex head, speed sleeve, metal case with foam insert, flexible up to 180 degrees.

Product Reviews

Save 15%. Sign up for Z-mail.