Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ins. Multi-Bit Screwdriver Set, 6-in-1

  • Zoro #: G3207513
  • Mfr #: 05003473001
$46.63
  • Overall Length: 6-1/16 in
  • Shank Type: Solid
  • Nonsparking: No
See full product details
Orders over $75 ship free.

Wera #05003473001 Specifications

  • Zoro #: G3207513
  • Mfr #: 05003473001
Overall Length: 6-1/16 in Shank Type: Solid
Nonsparking: No Bit Style: Phillips, Slotted, Square Recess, External Hexagon
Finish: matte Ratcheting: No
Screwdriver Tip Style: Phillips/Slotted/Square Recess Tip Style Group: Crosspoint, Slotted, Square
Bit Retainer Type: Magnetic Handle Design: Ergonomic
Standards: IEC 60900 Handle Material: Multi-Component
Includes: Pouch Features: Multi-component, Interchangeable Blades
Item: Insulated Multi-Bit Screwdriver Set Primary Application: Electrician
Shank Material: steel Number of Pieces: 7
Tether Capable: Tether Capable Screwdriver and Nut Driver Grouping: Screwdrivers
Drive Size: 9 mm Sizes Included: Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 0.6, 1.0mm
Insulated: Yes ESD Safe: No
Single End/Double End: Single End Screwdriver Bit Material: Steel
Driver Type: 6-in-1 Tether Style: Tether Capable
Shop By: Cyber Deals Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Screwdrivers, Insulated Multi-Bit Screwdriver Set, Tip Style Group Crosspoint, Slotted, Square, Screwdriver Tip Style Phillips/Slotted/Square Recess, Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 0.6, 1.0mm, Handle Material Multi-Component, Overall Length 6-1/16 in, Includes Pouch, Tether Style Tether Capable, ESD Safe No, Insulated Yes, Nonsparking No, Handle Design Ergonomic, Bit Style Phillips, Robertson Square Recess, Slotted, 6-in-1, Electrician, Ratcheting No

Reviews of Wera #05003473001