Ins Screwdriver, Phillips, #0x3-1/8, Round

WERA| Zoro #: G2015045| Mfr #: 05006150001

$6.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015045 Mfr #: 05006150001
Shank Material: SteelHandle Material: Multicomponent
Item: Insulated ScrewdriverShank Shape: Round
Handle Design: Ergonomic with AntirollTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: 1000V RatedTip Style Group: Crosspoint/Phillips
Standards: VDE, EN 60900 : 2004Tip Style: Phillips
Tip Size: #0Shank Length: 3-1/8"
Overall Length: 6-3/8"Finish: Insulated with Lasertip
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #0, Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Lasertip Finish, Overall Length 6-3/8 In., Features 1000V Rated, Standards VDE, EN 60900 : 2004

Product Reviews