Ins Screwdriver, Phillips, #1x3-1/4, Round

WERA| Zoro #: G1814382| Mfr #: 05031601001

$5.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814382 Mfr #: 05031601001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: 1000V Rated
Shank Shape: RoundHandle Material: Multicomponent
Item: Insulated ScrewdriverShank Material: Steel
Handle Design: Ergonomic with AntirollTip Style: Phillips
Tip Size: #1Shank Length: 3-1/4"
Overall Length: 7-1/8"Finish: Insulated with Black Oxide Tip
Tip Style Group: Crosspoint/PhillipsStandards: EN60900
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 7-1/8 In., Features 1000V Rated, Standards EN60900

Product Reviews

Save 15%. Sign up for Z-mail.