Ins Screwdriver, Phillips, #3x6 In, Round

WERA| Zoro #: G2161546| Mfr #: 05031605001

$10.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161546 Mfr #: 05031605001
Handle Material: MulticomponentHandle Design: Ergonomic with Antiroll
Shank Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Insulated ScrewdriverFeatures: 1000V Rated
Shank Shape: RoundTip Style Group: Crosspoint/Phillips
Standards: EN60900Tip Style: Phillips
Tip Size: #3Shank Length: 6"
Overall Length: 10-1/2"Finish: Insulated with Black Oxide Tip
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #3, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 10-1/2 In., Features 1000V Rated, Standards EN60900

Product Reviews

Save 15%. Sign up for Z-mail.