Ins Screwdriver, Pozidriv(R), #2x4In, Round

WERA| Zoro #: G0567716| Mfr #: 05006164001

$13.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Antiroll
Features: 1000V Rated
Finish: Insulated with Lasertip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567716 Mfr #: 05006164001
Handle Design: Ergonomic with AntirollFeatures: 1000V Rated
Finish: Insulated with LasertipTip Size: #2
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8-1/8"
Shank Material: steelShank Shape: Round
Tip Style: Pozidriv(R)Standards: VDE, EN 60900 : 2004
Handle Material: MulticomponentShank Length: 4"
Item: Insulated ScrewdriverCountry of Origin (subject to change): Czech Republic

Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Pozidriv(R), Tip Size #2, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Lasertip Finish, Overall Length 8-1/8 In., Features 1000V Rated, Standards VDE, EN 60900 : 2004

Reviews