KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ins. Screwdriver Set, Slot/Phillips, 4 Pc

WERA| Zoro #: G0812971| Mfr #: 05345212001

$22.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Item: Insulated Screwdriver Set
Includes: Keystone Slotted 5/32" x 4", 1/4" x 6"", Phillips #1 x 3", #1 x 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812971 Mfr #: 05345212001
Number of Pieces: 4Item: Insulated Screwdriver Set
Includes: Keystone Slotted 5/32" x 4", 1/4" x 6"", Phillips #1 x 3", #1 x 6"Handle Design: Ergonomic with Antiroll and Rotating Cap
Finish: ChromeShank Material: steel
Handle Material: MulticomponentShank Shape: Round
Standards: EN60900Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Czechia

Description

Screwdriver Sets, Insulated Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 5/32 In., 1/4 In., #1, #2, Handle Material Multicomponent, 3 In. to 6 In., Includes Keystone Slotted 5/32 In. x 4 In., 1/4 In. x 6 In. In., Phillips #1 x 3 In., #1 x 6 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated, Nonsparking No, Handle Design Ergonomic with Antiroll and Rotating Cap, Number of Pieces 4, Shank Shape Round

Reviews