DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ins. Screwdriver Set, Slot/Phillips, 6 Pc

WERA| Zoro #: G1075882| Mfr #: 05006145001

$34.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Keystone Slotted 3/32" x 3", 9/64" x 4", 5/32" x 4", 7/32" x 5", Phillips #1 x 3", #2 x 4"
Handle Material: Multicomponent
Number of Pieces: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075882 Mfr #: 05006145001
Includes: Keystone Slotted 3/32" x 3", 9/64" x 4", 5/32" x 4", 7/32" x 5", Phillips #1 x 3", #2 x 4"Handle Material: Multicomponent
Number of Pieces: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeHandle Design: Ergonomic with Antiroll
Item: Insulated Screwdriver SetShank Material: steel
Shank Shape: RoundCountry of Origin (subject to change): Czechia

Description

Screwdriver Sets, Insulated Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 3/32 In., 9/64 In., 5/32 In., 7/32 In., #1, #2, #3, #4, Handle Material Multicomponent, 3 In. to 5 In., Includes Keystone Slotted 3/32 In. x 3 In., 9/64 In. x 4 In., 5/32 In. x 4 In., 7/32 In. x 5 In., Phillips #1 x 3 In., #2 x 4 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated, Nonsparking No

Reviews