PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ins. Screwdriver Set, Slot/Phillips, 6 Pc

WERA| Zoro #: G2055611| Mfr #: 05345213001

$39.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Keystone Slotted 9/64" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6"Handle Material: MulticomponentStandards: EN60900
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055611 Mfr #: 05345213001
Includes: Keystone Slotted 9/64" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6"Handle Material: Multicomponent
Standards: EN60900Number of Pieces: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Handle Design: Ergonomic with Antiroll and Rotating CapItem: Insulated Screwdriver Set
Shank Material: steelShank Shape: Round
Country of Origin (subject to change): Czechia

Description

Screwdriver Sets, Insulated Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size #1, #2, #3, Handle Material Multicomponent, 3 In. to 6 In., Includes Keystone Slotted 9/64 In. x 4 In., 7/32 In. x 5 In., 1/4 In. x 6 In., Phillips #1 x 3 In., #2 x 4 In., #3 x 6 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated, Nonsparking No, Handle Design Ergonomic with Antiroll and Rotating Cap, Number of Pieces 6

Reviews