Ins Screwdriver, Slotted, 3/32x3-1/4, Round

WERA| Zoro #: G1111966| Mfr #: 05031580001

$4.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111966 Mfr #: 05031580001
Shank Length: 3-1/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: 1000V RatedShank Material: Steel
Tip Style: Keystone SlottedTip Style Group: Slotted
Tip Size: 3/32"Overall Length: 6-3/8"
Handle Design: Ergonomic with AntirollShank Shape: Round
Handle Material: MulticomponentItem: Insulated Screwdriver
Finish: Insulated with Black Oxide TipStandards: EN60900
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/32 In., Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 6-3/8 In., Features 1000V Rated, Standards EN60900

Product Reviews