Ins Screwdriver, Slotted, 3/8x8 In, Round

WERA| Zoro #: G0376607| Mfr #: 05006140001

$19.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376607 Mfr #: 05006140001
Handle Material: MulticomponentShank Shape: Round
Features: 1000V RatedItem: Insulated Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Style Group: Slotted
Standards: VDE, EN 60900 : 2004Tip Style: Keystone Slotted
Tip Size: 3/8"Shank Length: 8"
Overall Length: 12-3/16"Finish: Insulated with Lasertip
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In., Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Lasertip Finish, Overall Length 12-3/16 In., Features 1000V Rated, Standards VDE, EN 60900 : 2004

Product Reviews

Save 15%. Sign up for Z-mail.