Ins Screwdriver, Slotted, 3/8x8 In, Round

WERA| Zoro #: G2091415| Mfr #: 05031591002

$15.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091415 Mfr #: 05031591002
Handle Material: MulticomponentShank Shape: Round
Features: 1000V RatedItem: Insulated Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelFinish: Insulated with Black Oxide Tip
Tip Style Group: SlottedStandards: EN60900
Tip Style: Keystone SlottedTip Size: 3/8"
Shank Length: 8"Overall Length: 12-1/2"
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In., Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 12-1/2 In., Features 1000V Rated, Standards EN60900

Product Reviews

Save 15%. Sign up for Z-mail.