LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ins Screwdriver, Slotted, 5/16x7 In, Round

WERA| Zoro #: G2306893| Mfr #: 05031589001

$9.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306893 Mfr #: 05031589001
Features: 1000V RatedHandle Design: Ergonomic with Antiroll
Item: Insulated ScrewdriverShank Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Multicomponent
Shank Shape: RoundTip Style Group: Slotted
Standards: EN60900Tip Style: Keystone Slotted
Tip Size: 5/16"Shank Length: 7"
Overall Length: 11-1/2"Finish: Insulated with Black Oxide Tip
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 7 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 11-1/2 In., Features 1000V Rated, Standards EN60900

Product Reviews

Save 15%. Sign up for Z-mail.