LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ins Screwdriver, Slotted, 5/32x4 In, Round

WERA| Zoro #: G2099081| Mfr #: 05031583001

$5.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099081 Mfr #: 05031583001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style Group: Slotted
Tip Style: Keystone SlottedShank Shape: Round
Handle Design: Ergonomic with AntirollFeatures: 1000V Rated
Finish: Insulated with Black Oxide TipItem: Insulated Screwdriver
Handle Material: MulticomponentStandards: EN60900
Shank Material: SteelTip Size: 5/32"
Shank Length: 4"Overall Length: 8-1/4"
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/32 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Overall Length 8-1/4 In., Features 1000V Rated, Standards EN60900

Product Reviews

Save 15%. Sign up for Z-mail.