BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ins Screwdriver, Square, #3x6, Round

WERA| Zoro #: G0392621| Mfr #: 05004782001

$18.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 1000V RatedItem: Insulated ScrewdriverHandle Design: Ergonomic with Antiroll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392621 Mfr #: 05004782001
Features: 1000V RatedItem: Insulated Screwdriver
Handle Design: Ergonomic with AntirollTip Style: Robertson Square Recess
Overall Length: 10-3/16"Standards: VDE, EN 60900 : 2004
Shank Length: 6"Tip Size: #3
Tip Style Group: SquareHandle Material: Multicomponent
Finish: Insulated with Black Oxide TipTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Shape: RoundShank Material: steel
Country of Origin (subject to change): Czechia

Description

Screwdrivers, Insulated Screwdriver, Tip Style Group Specialty, Screwdriver Tip Style Square Recess, Tip Size #3, Handle Material Multicomponent, Shank Length 6 In., Overall Length 10-3/16 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated Yes, No, Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Black Oxide Tip Finish, Features 1000V Rated, Standards VDE, EN 60900 : 2004

Reviews