Insd Screwdriver, Slotted, 5/16x7 In, Round

WERA| Zoro #: G0977191| Mfr #: 05006130001

$16.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Antiroll
Features: 1000V Rated
Finish: Insulated with Lasertip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977191 Mfr #: 05006130001
Handle Design: Ergonomic with AntirollFeatures: 1000V Rated
Finish: Insulated with LasertipTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 11-3/16"Shank Material: steel
Shank Shape: RoundTip Style: Keystone Slotted
Standards: VDE, EN 60900 : 2004Handle Material: Multicomponent
Tip Style Group: SlottedTip Size: 5/16"
Shank Length: 7"Item: Insulated Screwdriver
Country of Origin (subject to change): Czech Republic

Description

Insulated Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 7 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Lasertip Finish, Overall Length 11-3/16 In., Features 1000V Rated, Standards VDE, EN 60900 : 2004

Reviews