Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1"

WERA| Zoro #: G2230471| Mfr #: 05056172001

$5.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Slotted
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230471 Mfr #: 05056172001
Shank Size: 1/4"Bit Style: Slotted
Overall Length: 1"Finish: Diamond Coated
For Use With: 1/4" AdaptorsSAE or Metric: Metric
Impact Rated: NoPoint Size: 0.8mm
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): Czech Republic

Description

Torsion Bit, Bit Style Slotted, Point Size 0.8mm, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 1 In., Impact Rated No, Metric, For Use With 1/4 In. Adaptors

Reviews