BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 1/4", Hex, 1/8", 1", SS

WERA| Zoro #: G1911603| Mfr #: 05071062001

$3.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1/4" Adaptors
SAE or Metric: SAE
Bit Style: Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911603 Mfr #: 05071062001
For Use With: 1/4" AdaptorsSAE or Metric: SAE
Bit Style: HexShank Style: Hex
Fastening Tool Material: Stainless SteelItem: Insert Bit
Single End/Double End: Single EndPoint Size: 1/8"
Shank Size: 1/4"Overall Length: 1"
Impact Rated: NoFinish: Unfinished
Country of Origin (subject to change): Czech Republic

Description

Torsion Bit, Bit Style Hex, Point Size 1/8 In., Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Reviews