Torsion Bit, SAE, 1/4", Hex, #2, 1", SS

WERA| Zoro #: G1608074| Mfr #: 05071021001

$3.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Pozidriv(R)
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608074 Mfr #: 05071021001
Shank Size: 1/4"Bit Style: Pozidriv(R)
Overall Length: 1"Finish: Unfinished
For Use With: 1/4" AdaptorsSAE or Metric: SAE
Impact Rated: NoPoint Size: #2
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: Stainless SteelShank Style: Hex
Country of Origin (subject to change): Czech Republic

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Pozidriv,Point Size #2,Bit Length 1 In.,Material Stainless Steel

Reviews