LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Insulated Screwdriver Bit, SAE, 9mm, Hex, #2

WERA| Zoro #: G1200631| Mfr #: 05003412001

$9.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200631 Mfr #: 05003412001
Item: Insulated Screwdriver BitShank Size: 9mm
Fastening Tool Material: S2 SteelSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Single End/Double End: Single EndBit Style: Phillips
Point Size: #2For Use With: Kraftform Kompakt VDE 62 i
Country of Origin (subject to change): Czech Republic

Product Description

Insulated Screwdriver Bit, Bit Style Phillips, Point Size #2, Shank Style Hex, Shank Size 9mm, Single End, Fastening Tool Material Steel, Finish Plastic Coated, Overall Length 6-1/16 In., Impact Rated No, SAE, For Use With Kraftform Kompakt VDE 62 i

Product Reviews

Save 15%. Sign up for Z-mail.