Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ins Screwdriver, Slotted, 9/64x4 In, Round

WERA| Zoro #: G1637772| Mfr #: 05006110001

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Insulated with Lasertip
Standards: VDE, EN 60900 : 2004
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637772 Mfr #: 05006110001
Finish: Insulated with LasertipStandards: VDE, EN 60900 : 2004
Shank Material: steelFeatures: 1000V Rated
Shank Shape: RoundItem: Insulated Screwdriver
Tip Style Group: SlottedShank Length: 4"
Handle Material: MulticomponentOverall Length: 7-1/8"
Tip Style: Keystone SlottedTip Size: 9/64"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Country of Origin (subject to change): Czech Republic

Description

Screwdrivers, Insulated Screwdriver, Tip Style Group Slotted, Screwdriver Tip Style Keystone Slotted, Tip Size 9/64 In., Handle Material Multicomponent, Shank Length 4 In., Overall Length 7-1/8 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated Yes, No, Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Insulated with Lasertip Finish, Features 1000V Rated, Standards VDE, EN 60900 : 2004

Reviews