Wera

Insulated Slotted Screwdriver 1/4 in Round (Discontinued)

Wera Insulated Slotted Screwdriver 1/4 in Round 05031588001
Hover or click to zoom Tap to zoom
  • Item: Insulated Slotted Screwdriver
  • Tip Style Group: Slotted
  • Screwdriver Tip Style: Keystone Slotted
  • Tip Size: 1/4 in
  • Handle Material: Plastic
  • Handle Design: Ergonomic with Antiroll
  • Shank Length: 6 in
  • Overall Length: 10 1/2 in
See full product details
This Product is Discontinued

Wera #05031588001 Specifications

  • Item: Insulated Slotted Screwdriver
  • Tip Style Group: Slotted
  • Screwdriver Tip Style: Keystone Slotted
  • Tip Size: 1/4 in
  • Handle Material: Plastic
  • Handle Design: Ergonomic with Antiroll
  • Shank Length: 6 in
  • Overall Length: 10 1/2 in
  • Features: 1000V Rated
  • ESD Safe: No
  • Tip Style: Slotted
  • Tether Capable: Tether Capable
  • Shank Shape: Round
  • Standards: IEC 60900
  • Shank Material: Alloy Steel
  • Insulated: Yes
  • Screwdriver and Nut Driver Grouping: Screwdrivers
  • Finish: Insulated with Black Oxide Tip
  • Nonsparking: No
  • Handle Color: Red, Yellow
  • Handle Length: 105 mm
  • Tether Style: Tether Capable
  • For Fastener Size: 1/4 in
  • Magnetized Tip: No
  • Measurement Type: SAE
  • Tether Ready: No
  • Tip Finish: None
  • Non-Magnetic: Yes
  • Shank Coating: None
  • Non-Sparking: No
  • Replaceable Shank: No
  • Grip Style: Ergonomic
  • Corrosion Resistant: Yes
  • Slotted Screwdriver Tip Shape: Cabinet
  • Shank Finish: Chrome
  • Country of Origin (subject to change): Czechia

Description

Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None

Reviews of Wera #05031588001