Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Multi-Bit Screwdriver, 16-in-1, 3-1/2 in.

WERA| Zoro #: G0562475| Mfr #: 05071117001

$109.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Driver Type: 16-in-1
Handle Design: Ergonomic
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562475 Mfr #: 05071117001
Driver Type: 16-in-1Handle Design: Ergonomic
Overall Length: 3-1/2"Drive Size: 1/4"
Shank Material: Stainless SteelScrewdriver Bit Material: Steel
Ratcheting: NoIncludes: 1/4" Rapidaptor Bitholder, Storage Pouch
Single End/Double End: Single EndBit Retainer Type: Quick Change
Shank Type: SolidNumber of Pieces: 17
Tether Capable: Standard Tool (Accessory Needed for Tethering)Primary Application: General Purpose
Bit Style: Hex-Plus, Phillips, Robertson Square Recess, Slotted, Tamper Proof Torx(R)Finish: matte
Item: Multi-Bit ScrewdriverCountry of Origin (subject to change): Czech Republic

Description

Multi-Bit Screwdriver, 16-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes 1/4 In. Rapidaptor Chuck, Storage Pouch, Handle Design Ergonomic, Number of Pieces 17, Bit Style Hex-Plus, Phillips, Robertson Square Recess, Slotted, Tamper Proof Torx(R), Overall Length 3-1/2 In., Shank Type Solid, Shank Material Stainless Steel, Finish Matte

Reviews