Multi-Bit Screwdriver, 16-in-1, 5 in.

WERA| Zoro #: G1829913| Mfr #: 05059295001

$58.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"
Handle Design: Ergonomic
Driver Type: 16-in-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829913 Mfr #: 05059295001
Drive Size: 1/4"Handle Design: Ergonomic
Driver Type: 16-in-1Shank Material: steel
Features: 3-1/2" Long BladesScrewdriver Bit Material: Steel
Ratcheting: NoIncludes: 1/4" Rapidaptor Bitholder, Storage Pouch
Shank Type: SolidBit Retainer Type: Quick Change
Single End/Double End: Single EndOverall Length: 5"
Number of Pieces: 18Sizes Included: Hex-Plus 3.0, 4.0, 5.0, 6.0mm, Phillips #1, #2, #3, Pozidriv(R) #1, #2, #3, Slotted 5.5mm, Tamper Proof Torx(R) TR10, TR15, TR20, TR25, TR30
Tether Capable: Standard Tool (Accessory Needed for Tethering)Primary Application: General Purpose
Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Tamper Proof Torx(R)Finish: matte
Item: Multi-Bit ScrewdriverCountry of Origin (subject to change): Czech Republic

Description

Multi-Bit Screwdriver, 16-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes 1/4 In. Rapidaptor Bitholder, Storage Pouch, Handle Design Ergonomic, Number of Pieces 18, Bit Style Hex, Phillips, Pozidriv(R), Slotted, Tamper Proof Torx(R), Overall Length 5 In., Shank Type Solid, Shank Material Steel, Finish Matte, Features 3-1/2 In. Long Blades

Reviews