Multi-Bit Screwdriver, 30-in-1, 5 in.

WERA| Zoro #: G2421675| Mfr #: 05057111001

$82.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/4" Rapidaptor Bitholder, Storage Box
Sizes Included: Tamper Proof Hex 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm, Robertson Square Recess #0, #1, #2, #3, Spanner #4, #6, #8, #10, Tamper Proof Torx(R) TR7, TR8, TR9, TR10, TR15, TR20, TR25, TR30, TR40, Torq-Set 6.0, 8.0, 10.0mm, 1/4", Tri-Wing #1, #2, #3
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421675 Mfr #: 05057111001
Includes: 1/4" Rapidaptor Bitholder, Storage BoxSizes Included: Tamper Proof Hex 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm, Robertson Square Recess #0, #1, #2, #3, Spanner #4, #6, #8, #10, Tamper Proof Torx(R) TR7, TR8, TR9, TR10, TR15, TR20, TR25, TR30, TR40, Torq-Set 6.0, 8.0, 10.0mm, 1/4", Tri-Wing #1, #2, #3
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Single EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4"
Primary Application: General PurposeOverall Length: 5"
Number of Pieces: 32Bit Retainer Type: Quick Change
Ratcheting: NoBit Style: Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Proof Torx(R), Torq-Set, Tri-Wing
Features: 1" Long BladesHandle Design: Ergonomic
Driver Type: 30-in-1Screwdriver Bit Material: Steel
Finish: matteCountry of Origin (subject to change): Czech Republic

Description

Multi-Bit Screwdriver, 30-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes 1/4 In. Rapidaptor Bitholder, Storage Box, Handle Design Ergonomic, Number of Pieces 32, Bit Style Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Proof Torx(R), Torq-Set, Tri-Wing, Overall Length 5 In., Shank Type Solid, Shank Material Steel, Finish Matte, Features 1 In. Long Blades

Reviews