Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Bit Screwdriver, 32-in-1, 5 in.

  • Zoro #: G2576716
  • Mfr #: 05059297001
$91.14
  • Drive Size: 1/4 in
  • ESD Safe: No
  • Tether Capable: Tether Capable
See full product details
This item ships free.

Wera #05059297001 Specifications

  • Zoro #: G2576716
  • Mfr #: 05059297001
Drive Size: 1/4 in ESD Safe: No
Tether Capable: Tether Capable Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Tip Style Group: Crosspoint, Hex, Slotted, Square, Star Bit Retainer Type: Quick Change
Features: 3-1/2 in Long Blades Handle Design: Ergonomic
Driver Type: 32-in-1 Overall Length: 5 in
Single End/Double End: Single End Shank Material: steel
Screwdriver Tip Style: Hex/Phillips/Pozidriv(R)/Slotted/Tamper Resistant Torx(R) Ratcheting: No
Number of Pieces: 32 Shank Type: Solid
Handle Material: Multi-Component Nonsparking: No
Screwdriver Bit Material: Steel Finish: matte
Primary Application: General Purpose Includes: 1/4 in Rapidaptor Bitholder, Storage Pouch
Sizes Included: Hex 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm, Phillips #1, #2, #3, Pozidriv(R) #1, #2, #3, Slotted 6.5mm, Spanner #4, #6, #8, #10, Tamper Resistant Torx(R) TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, Torq-Set 6, 8, 10mm, Tri-Wing #1, #2, #3, #4 Screwdriver and Nut Driver Grouping: Screwdrivers
Insulated: No Item: Multi-Bit Screwdriver
Tether Style: Tether Capable Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Screwdrivers, Multi-Bit Screwdriver, Tip Style Group Crosspoint, Hex, Slotted, Square, Star, Screwdriver Tip Style Hex/Phillips/Pozidriv(R)/Slotted/Tamper Resistant Torx(R), Sizes Included Hex 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm, Phillips #1, #2, #3, Pozidriv(R) #1, #2, #3, Slotted 6.5mm, Spanner #4, #6, #8, #10, Tamper Resistant Torx(R) TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR40, Torq-Set 6, 8, 10mm, Tri-Wing #1, #2, #3, #4, Handle Material Multi-Component, Overall Length 5 in

Reviews of Wera #05059297001