Multi-Bit Screwdriver, 6-in-1, 7-1/2 in.

WERA| Zoro #: G1191504| Mfr #: 05051024001

$28.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1/4" Hex Quick Release Rapidaptor Bitholder
Sizes Included: Phillips #1, #2, #3, Slotted 3/16", 7/32", 1/4"
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191504 Mfr #: 05051024001
Includes: 1/4" Hex Quick Release Rapidaptor BitholderSizes Included: Phillips #1, #2, #3, Slotted 3/16", 7/32", 1/4"
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Single EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4"
Primary Application: General PurposeOverall Length: 7-1/2"
Number of Pieces: 8Bit Retainer Type: Quick Change
Ratcheting: NoBit Style: Phillips, Slotted
Features: Bit Storage In HandleHandle Design: Ergonomic
Driver Type: 6-in-1Screwdriver Bit Material: Steel
Finish: matteCountry of Origin (subject to change): Czech Republic

Description

Multi-Bit Screwdriver, 6-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes 1/4 In. Hex Quick Release Rapidaptor Bitholder, Handle Design Ergonomic, Number of Pieces 8, Bit Style Phillips, Slotted, Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Matte, Features Bit Storage In Handle

Reviews