Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multibit Screwdriver, Ratchet, Handle Only

  • Zoro #: G4294236
  • Mfr #: 05051461001
$32.41
  • Screwdriver and Nut Driver Grouping: Screwdrivers
  • Shank Material: Stainless Steel
  • Bit Retainer Type: Quick Change
See full product details
Orders over $75 ship free.

Wera #05051461001 Specifications

  • Zoro #: G4294236
  • Mfr #: 05051461001
Screwdriver and Nut Driver Grouping: Screwdrivers Shank Material: Stainless Steel
Bit Retainer Type: Quick Change Standards: DIN 3126-C 6.3, DIN 3126-E6.3, ISO 1173
Driver Type: Handle Only Number of Pieces: 1
Finish: matte Insulated: No
Overall Length: 5-1/2 in Features: Rapidaptor Quick-release Chuck, Hand-gripping Zones, Ratchet Included, Ergonomic
Tether Capable: Tether Capable Bit Style: External Hexagon
Item: Multi-Bit Screwdriver Drive Size: 1/4 in
Handle Design: Ergonomic Handle Material: Plastic
ESD Safe: No Ratcheting: Yes
Nonsparking: No Shank Type: Solid
Primary Application: General Purpose Tether Style: Tether Capable
Shop By: Cyber Deals Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Screwdrivers, Multi-Bit Screwdriver, Handle Material Plastic, Overall Length 5-1/2 in, Tether Style Tether Capable, ESD Safe No, Insulated No, Nonsparking No, Handle Design Ergonomic, Handle Only, General Purpose, Ratcheting Yes, Bit Retainer Type Quick Change, Number of Pieces 1, Shank Type Solid, Shank Material Stainless Steel, Finish Matte, Drive Size 1/4 in, Features Fine Tooth System For Minimal Return Angle, 3-Way Ratcheting Mechanism: Clockwise, Counter-Clockwise, Locked

Reviews of Wera #05051461001